
Cloud Gray 1x2 Calacatta Bluette Marble Polished Pencil Liner Tile Trim 0.5 sqft/case, 10PK
Mfr # APLMBL881PA
Zoro # G911319946
product price:Â $187.99
/pk 10, $18.80/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
0.6 in
Thickness
0.37 in
Material
Marble
Shape
Pencil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLMBL881PA
Zoro #
G911319946
UPC #
840175526260
Country of Origin
China
Dimensions
Length
12 in
Width
0.6 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Pencil
Color
Cloud Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, and more
Finish
Matte
Application
Indoor
Coverage Area
0.5 sq. ft
Description
Details enhance a room’s overall look and need to be just right - which is why you need to consider tile trims to finish off a project. This Calacatta Bluette Marble pencil tile is a sophisticated piece when it comes to finishing backsplash edges, or transitioning from one tile to another. It provides a high-end look that can match with your gray tiles - use it anywhere tiles are laid including backsplashes, shower walls, fireplace surrounds and other interior walls. With its highly polished surface, our Bluette marble pencil trim can serve as a sleek frame to a stone mosaic design and show off your creative style! Provide a layer of depth around a particular pattern, drawing the eye into the star of your space! Frame a custom stove backsplash design, a row of accent tiles around the shower, or some statement tiles inside a niche. Get the details done just right using pencil tiles in your next tiling project!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.