
Cloud Gray 2x12 Bardiglio Nuvolato Marblee Polished Chair Rail Tile Trim 1.67 sqft/case, 10PK
Mfr # APLMBA882PA
Zoro # G711319801
product price: $229.99
/pk 10, $23.00/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
2 in
Thickness
0.37 in
Material
Marble
Shape
Chair rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLMBA882PA
Zoro #
G711319801
UPC #
840175526208
Country of Origin
China
Dimensions
Length
12 in
Width
2 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Chair rail
Color
Cloud Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
1.67 sq. ft
Description
Whether you’re renovating or simply swapping out your old tiles, trims are often overlooked in the details. Layering this Bardiglio Nuvolato Marble chair rail trim can make a backsplash design better by adding dimension and interest. By covering the unfinished edges of a tile floor or wall design, it can help tie an entire design together for a well-appointed look. Adaptable to any color palette, our Bardiglio marble chair rail is an elegant decor detail for any tile design that makes a night and day difference! Our gray marble chair rail can match neutral wall colors as well as help create visual interest in a stark white living space. Its carved details with a clean neutral palette can easily merge traditional and modern design, and create a successful marriage of elegance and style. Using it to frame a fireplace surround or stove backsplash helps add depth to a tile design, and makes the trim pop off the flat tiles, creating a tasteful design to look at.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.