
Cloud Gray 9x11 Equator Marble Polished Floor and Wall Tile 3.53 sqft/case, 5PK
Mfr # APLMRM88S16A
Zoro # G411319798
product price: $236.99
/pk 5, $47.40/ea
Free Shipping & Returns
Key Features
Length
11.3 in
Width
9 in
Thickness
0.37 in
Material
Equator
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLMRM88S16A
Zoro #
G411319798
UPC #
840175540389
Country of Origin
Turkey
Dimensions
Length
11.3 in
Width
9 in
Thickness
0.37 in
Details
Material
Equator
Shape
Square
Color
Cloud Gray
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
3.53 sq. ft
Description
Want to add a dramatic dimensional effect on the walls? If yes, then Equator Diamond & Square Mosaic tile is the perfect option for you. The movement and dynamism of diamonds are reinterpreted in Equator Marble tile which is ideal for renovating kitchen backsplashes, bathroom floors, shower walls, and exterior walls. The parallel veining of this tile can create an eye-catching focal point on any surface. The square pattern is an excellent choice for flooring due to grout lines that work as slip resistant. This tile is an excellent opportunity to draw attention to your walls and floors. Due to the nature of the stone, variation in colors, pattern and veining may occur.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.