Cobalt Blue 0.6 in x 12 in Glass Matte Pencil Liner Tile Trim 0.5 sqft/case, 10PK
- Mfr # T88012M-15A
- Zoro # G011320309
Key Features
Specifications
Product Information
- MFR #
- T88012M-15A
- Zoro #
- G011320309
- UPC #
- 840175525133
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Width
- 0.6 in
- Thickness
- 0.31 in
Details
- Color
- Cobalt Blue
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
- Material
- Glass
- Shape
- Pencil
- Finish
- Polished
- Coverage Area
- 0.5 sq. ft
Description
With a matte cobalt blue finish that looks modern and classy, our flat glass liner is an exciting way to complete a tile project. It provides any tiled area a professional touch, providing edge protection where your tiles end. Use this glass pencil trim to provide a smooth move from one tile to the other, or to create a professional transition between your tiles and walls.In addition to adding a modern appeal, edging your tiles with a glass trim makes your installation last longer and easy to clean. Take your design project to the next level pairing this cobalt blue pencil tile with white porcelain or marble tiles where you need a bold, creative touch! Skirting neutral tiles with a blue glass liner can add modern accent and sophistication to bathroom walls, showers and kitchen backsplashes. Including a glass tile frame in your scheme is a great way to lift a shower niche or stove backsplash design that needs extra visual interest.
- Weight and Dimension: Pencil Liner- 0.6-in W x 12-in L, Thickness- 0.31-in, Sq ft per sheet- 0.05, Sheets per box- 10, Sq ft per box- 0.5
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.