Cobalt Blue 12 in x 12 in Glass Glossy Floor and Wall Mosaic Tile 5 sqft/case, 5PK

  • Mfr # APLPN88012A

  • Zoro # G211319936


product price:  $141.99
/pk 5, $28.40/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
0.31 in
Color
Cobalt Blue
Tile Use
Bathroom walls, kitchen backsplash, shower walls, pools, accent walls, feature walls, mirror frame and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLPN88012A
Zoro #
G211319936
UPC #
840175524907
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
0.31 in

Details

Color
Cobalt Blue
Tile Use
Bathroom walls, kitchen backsplash, shower walls, pools, accent walls, feature walls, mirror frame and more
Material
Glass
Shape
Penny Round
Finish
Glossy
Coverage Area
5 sq. ft

Description

Feeling some love for retro style lately? A modern twist on an old classic, these penny round tiles will take you back in time while offering a chic contemporary look that looks very current. Using a glass penny tile on the wall or floor gives a highly reflective touch which bodes well with an otherwise matte interior. The result is an upscale glass tile decor that keeps modern appeal at the top of mind, creating a refreshing feel on any surface applied. One of the best features of this glass mosaic tile? Its durability! This non-porous material is low-maintenance and resistant to any stains that a busy bathroom or kitchen has to give. Thanks to the grout lines found in the busy pattern, traction is high which is perfect for wet and low-traffic areas. Evoke a sense of movement on a shower floor or accent wall while creating extra light and sheen with a glossy surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.