
Cobalt Blue 3 in x 6 in Glass Matte Wall Subway 5 sqft/case, 40PK
Mfr # APLA88012M 3X6A
Zoro # G411319736
product price:Â $89.69
/pk 40, $2.24/ea
Free Shipping & Returns
Key Features
Length
6 in
Width
3 in
Thickness
0.31 in
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLA88012M 3X6A
Zoro #
G411319736
UPC #
840175524143
Country of Origin
China
Dimensions
Length
6 in
Width
3 in
Thickness
0.31 in
Details
Color
Cobalt Blue
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Material
Glass
Shape
Subway
Finish
Matte
Coverage Area
5 sq. ft
Description
Glass subway tile is definitely a staple in the design world and for good reason. Its sleek, easy to clean and creates a spacious feel in any area. Best of all its simple elegance works with many decor styles from transitional to modern farmhouse or minimalist. With a frosted matte finish that delivers a more quiet look than the polished glass. This glass tile delivers a soft touch while providing a muted look in modern or contemporary settings. Do you only imagine perfectly straight rows of 3x6-inch tile blocks with this subway tile? You can switch things up a bit by opting for a herringbone, chevron or vertical bond style and add a sense of energy and sophistication to a stove backsplash, shower niche or accent wall. Contrasting grout color will also create a more dramatic look, as a simple way to really make the tile pop which ever way you choose to install, our matte glass subway tile versatile tiles is a fail safe way to incorporate modern appeal and texture into your most-loved living spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.