Colorway 3 x 12 in. Glossy Champagne Gold Glass Subway Wall and Floor Tile 5 sq ft/case, 20PK
- Mfr # APLB8804A
- Zoro # G915830256
Key Features
Specifications
Details
- MFR #
- APLB8804A
- Zoro #
- G915830256
- UPC #
- 840175592227
- Country of Origin
- China
- Color
- Gold
- Material
- Glass
- Shape
- Rectangle, Brick
- Finish
- Glossy
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Heat areas up to 150F, Patios and Garage Walls
Dimensions
- Length
- 12 in
- Width
- 3 in
- Thickness
- 0.31 in
Description
Introducing our stunning 3x12"" Glass Tile, perfect for adding that pop of luxury to any space. With its sleek, textured surface and glossy finish, this tile exudes sophistication while maintaining a practical, easy-to-clean design. The soft golden hue—think of a subtle Golden Oak—pairs effortlessly with both modern and traditional aesthetics. Whether you're revamping your bathroom, shower, garage walls, patio or kitchen backsplash, this tile is a total game-changer. Its V2 slight variation means each tile is unique, giving your design a fresh, one-of-a-kind feel. The glass material not only reflects light beautifully, making your space feel bigger, but it's also durable enough for high-moisture areas like steam rooms and garage walls. Need a tile that handles wear and tear without losing its shine? This is it. Plus, it’s easy to install and practically screams “luxury” without the hefty price tag. So, if you’re looking to elevate your space with a tile that’s as practical as it is pretty, this golden beauty is your go-to. Ready for a stylish makeover?
- Tile Dimension: 3 x 12 in., thickness: 7.95 mm, sq ft per sheet: 0.25, sheets per box: 20, sq ft per box: 5
- Glass material with Glossy finish
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Heat areas up to 150F, Patios and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.