Concha 10.6 in. x 11 in. Polished White, Beige Shell, Mother of Pearl Mosaic Wall Tile 2PK
- Mfr # APLSMA88HB01A
- Zoro # G713780364
Key Features
Specifications
Details
- MFR #
- APLSMA88HB01A
- Zoro #
- G713780364
- UPC #
- 840175585182
- Country of Origin
- China
- Material
- Shell, Mother of Pearl
- Shape
- Herringbone; Herringbone
- Color
- White, Beige
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- Finish
- Polished; Smooth
- Coverage Area
- 16.19 Sq. ft
- Application
- Indoor
Dimensions
- Length
- 11 in
- Width
- 10.6 in
- Thickness
- 1.98 mm
Description
Immerse yourself in the enchanting beauty of our Mother of Pearl Herringbone Mosaic Tile! Perfect for interior wall applications; its beige and white tones and iridescent quality create gorgeous focal points with a strong personality. This mother-of-pearl tile fits seamlessly with any décor style imaginable: from classic to contemporary and everything in between! Give this polished beige tile a gentle stroke and you’ll agree it feels just as fabulous as it looks. In small kitchens, bathrooms, and powder rooms with ample natural light, they’ll reflect and bounce it around, imparting a luxurious glow. This stunning visual effect creates a sense of openness in compact spaces. Accentuate the style ante of your fireplace surround, kitchen backsplash, garage walls, heat areas up to 150F, or shower wall in a luxurious and sophisticated way. Rectangular mosaic pieces are set on 11x11 mesh sheets to create a herringbone pattern tile that offers striking depth, textural dimension, and an interesting sense of movement.
- Tile Dimension: 11 x 10.6 in., thickness: 0.08 mm, sq ft per sheet: 0.8095, sheets per box: 20, sq ft per box: 16.19
- Shell, Mother of Pearl material with Polished finish
- Recommended Use: Bathroom Walls, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.