Concha 11.3 in. x 11.8 in. Polished White, Beige Shell, Mother of Pearl Mosaic Wall Tile 20PK
- Mfr # APLSMA88BR01A
- Zoro # G913780355
Key Features
Specifications
Product Information
- MFR #
- APLSMA88BR01A
- Zoro #
- G913780355
- UPC #
- 840175585205
- Country of Origin
- China
Dimensions
- Length
- 11.8 in
- Width
- 11.3 in
- Thickness
- 1.98 mm
Details
- Material
- Shell, Mother of Pearl
- Shape
- Brick; Brick
- Color
- White, Beige
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- Finish
- Polished; Smooth
- Coverage Area
- 18.52 Sq. ft
- Application
- Indoor
Description
Crafted from premium shell, our Mother of Pearl Brick Mosaic Tile marries timeless elegance with contemporary flair. Introduce it seamlessly into your home decor—as a glamorous accent wall, a standout fireplace surround, a captivating kitchen backsplash, garage walls, heat areas up to 150F, or a stunning bathroom wall. With boundless possibilities for wall application, mother-of-pearl tile guarantees a touch of individuality to any space. This beige and white tile possesses a timeless essence that transcends fleeting trends. Its high-sheen and iridescent quality speak to a level of grandiosity that other wall coverings fail to match. Combined with textures like marble, ceramic, and wood, creating an enriched decor sensation is possible. Its dreamy feel adds a fabulous aesthetic to commercial spaces too. Be it a hotel ensuite, restaurant entrance, bar front, or spa interior. The brick pattern is set on mesh sheets to allow for easy handling, cutting, and shaping during installation.
- Tile Dimension: 11.8 x 11.3 in., thickness: 0.08 mm, sq ft per sheet: 0.926, sheets per box: 20, sq ft per box: 18.52
- Shell, Mother of Pearl material with Polished finish
- Recommended Use: Bathroom Walls, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.