Copper Look Picket 20 sq.ft 12 in. x12 in. Peel And Stick Tile, 10PK

  • Mfr # TCPLST9905

  • Zoro # G909578201


product price: $114.99
/pk 10, $11.50/ea
Free Shipping & Returns

Key Features

Length
12"
Width
12"
Thickness
0.15"
Color
Copper
Tile Use
kitchen backsplash, bathroom/vanity walls, staircase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCPLST9905
Zoro #
G909578201
UPC #
-
Country of Origin
China

Dimensions

Length
12"
Width
12"
Thickness
0.15"

Details

Color
Copper
Tile Use
kitchen backsplash, bathroom/vanity walls, staircase
Material
PVC
Shape
Brick
Finish
Honed
Application
Indoor

Description

  • •Weight and Dimension: Mosaic sheet 12 W x 12 L inches, Thickness 0.2 inches, Sq ft per sheet 1, sheets per box 10, Sq ft per box 10
  • •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: kitchen backsplash, bathroom/vanity walls, staircase

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.