
Cordera 3x24 in. Charcoal Gray Matte Porcelain Plank Tile (9.68 sq ft/case) 20PK
Mfr # APLMAR88ANT324A
Zoro # G722810212
product price:Â $137.99
/pk 20, $6.90/ea
Free Shipping & Returns
Key Features
Size
3 in x 24 in
Coverage Area
9.68 Sq. ft/ Carton
Shape
Rectangle
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Material
Recycled Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLMAR88ANT324A
Zoro #
G722810212
UPC #
199793001070
Country of Origin
Spain
Dimensions
Size
3 in x 24 in
Length
24 in
Width
3 in
Details
Coverage Area
9.68 Sq. ft/ Carton
Shape
Rectangle
Color
Charcoal Gray
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Material
Recycled Glass
Style
Plank
Finish
Matte
Description
Cordera 3x24 in. Charcoal Gray Matte Porcelain Plank Wall and Floor Tile (9.68 sq ft/case, 20-Pack). The Anthracite Porcelain Tile combines the timeless appeal of marble with the strength of porcelain. Its deep charcoal tone is crossed with delicate white veining, creating a surface that feels elegant, grounded, and versatile across styles from modern industrial to classic contemporary. The matte finish softens reflections while enhancing the stone-like texture, making it ideal for both residential and commercial spaces. The 3x24 format brings flexibility use it as a linear wall accent, a stylish shower surround, or a sleek flooring option in living areas and bathrooms. Built for performance, this tile is durable, easy to clean, and resistant to water, frost, and stains. It can be used for indoor and outdoor walls, light and high-traffic residential floors, shower walls and floors, steam rooms, commercial areas, and heat-prone zones up to 150 deg F. (Not recommended for swimming pools.) Style Tip: Pair with warm wood tones, soft grays, or brushed metallic finishes to create contrast and depth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.