Cordera 3x24 in. Misty Green Matte Porcelain Plank Tile (9.68 sq ft/case) 20PK

  • Mfr # APLMAR88MAT324A

  • Zoro # G122810188


product price:  $137.99
/pk 20, $6.90/ea
Free Shipping & Returns

Key Features

Finish
Matte
Material
Recycled Glass
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Style
Plank
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLMAR88MAT324A
Zoro #
G122810188
UPC #
199793001100
Country of Origin
Spain

Dimensions

Width
3 in
Length
24 in
Size
3 in x 24 in

Details

Finish
Matte
Material
Recycled Glass
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Style
Plank
Color
Misty Green
Coverage Area
9.68 Sq. ft/ Carton
Shape
Rectangle

Description

Cordera 3x24 in. Misty Green Matte Porcelain Plank Wall and Floor Tile (9.68 sq ft/case, 20-Pack). The Matcha Porcelain Plank Tile brings a refreshing calm to interiors with its soft, misty green hue inspired by natural stone. The tone rests between sage and pale jade, creating a grounded, organic atmosphere that pairs effortlessly with both warm and cool palettes. Its matte finish adds a soft, tactile feel, diffusing light for a serene, spa-like ambiance. Crafted in a sleek 3x24 porcelain plank format, this tile offers endless layout versatility install it horizontally for a clean, elongated look, vertically to add height, or in a herringbone pattern for subtle movement. The stone-textured surface carries gentle variation, giving depth without visual noise perfect for minimalist or modern natural spaces. Made from durable porcelain, it’s engineered for strength and longevity while maintaining an understated elegance. Suitable for indoor and outdoor walls, light and high-traffic residential floors, shower walls and floors, steam rooms, commercial walls, and heat-prone areas up to 150 deg F. (Not recommended for swimming pools.) Style Tip: Complements wood cabinetry, cream or sand-toned walls, and brass or brushed nickel fixtures for a modern organic look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.