
Cordera 3x24 in. Soft Grey Matte Porcelain Plank Tile (9.68 sq ft/case) 20PK
Mfr # APLMAR88GRY324A
Zoro # G822810228
product price: $137.99
/pk 20, $6.90/ea
Free Shipping & Returns
Key Features
Coverage Area
9.68 Sq. ft/ Carton
Material
Recycled Glass
Width
3 in
Size
3 in x 24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLMAR88GRY324A
Zoro #
G822810228
UPC #
199793001094
Country of Origin
Spain
Dimensions
Width
3 in
Size
3 in x 24 in
Length
24 in
Details
Coverage Area
9.68 Sq. ft/ Carton
Material
Recycled Glass
Color
Soft Grey
Shape
Rectangle
Finish
Matte
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Style
Plank
Description
Cordera 3x24 in. Soft Grey Matte Porcelain Plank Wall and Floor Tile (9.68 sq ft/case, 20-Pack). The Grey Porcelain Tile offers a balanced, contemporary look with its cool gray tone and soft stone-inspired pattern. The natural variation adds texture and depth, while the matte surface keeps the finish understated and modern. This tile works equally well in bright, minimal spaces or layered with darker tones for contrast. Its slim 3x24 plank format makes it a versatile choice for wall accents, backsplashes, or floor layouts that need visual elongation. Use it in a straight set for clean lines or a herringbone pattern for added design movement. Crafted from durable porcelain, it handles everyday wear while maintaining a refined, natural appearance. Ideal for indoor and outdoor walls, residential and light commercial floors, showers, steam rooms, and heat-prone areas up to 150 deg F-it’s built for both style and practicality. (Not recommended for swimming pools.) Style Tip: Complements white marble accents, brushed nickel fixtures, or wood cabinets for a balanced modern look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.