
Cordera 3x24 in. Soft White Matte Porcelain Plank Tile (9.68 sq ft/case) 20PK
Mfr # APLMAR88WHT324A
Zoro # G022810165
product price: $137.99
/pk 20, $6.90/ea
Free Shipping & Returns
Key Features
Width
3 in
Length
24 in
Material
Recycled Glass
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLMAR88WHT324A
Zoro #
G022810165
UPC #
199793001124
Country of Origin
Spain
Dimensions
Width
3 in
Length
24 in
Size
3 in x 24 in
Details
Color
Soft White
Material
Recycled Glass
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Finish
Matte
Coverage Area
9.68 Sq. ft/ Carton
Style
Plank
Shape
Rectangle
Description
Cordera 3x24 in. Soft White Matte Porcelain Plank Wall and Floor Tile (9.68 sq ft/case, 20-Pack). The White Porcelain Plank Tile embodies quiet sophistication with its soft white tone and subtle stone veining. Its neutral palette reflects natural light beautifully, opening up interiors and creating a calm, airy feel. The matte surface softens reflections and enhances the texture, making it ideal for spaces that balance modern simplicity with warmth. Formed in a slender 3x24 porcelain plank format, this tile brings design versatility to walls and floors alike. Whether installed in a clean stacked layout, offset pattern, or herringbone design, it adds understated movement and depth. The light hue pairs seamlessly with wood cabinetry, brushed metals, or soft neutral decor perfect for bathrooms, kitchens, or open-concept living areas. Made from durable porcelain, it’s designed to perform in both residential and commercial settings. Resistant to stains, heat, and moisture, it’s suitable for indoor and outdoor walls, shower walls and floors, steam rooms, high-traffic residential and light commercial floors, and heat-prone areas up to 150 deg F. (Not recommended for swimming pools.) Style Tip: Combine with natural wood tones or taupe accents for a warm, spa-inspired space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.