
Cordera 3x24 in. Sunbaked Terracotta Matte Porcelain Plank Tile (9.68 sq ft/case) 20PK
Mfr # APLMAR88COT324A
Zoro # G322810193
product price: $137.99
/pk 20, $6.90/ea
Free Shipping & Returns
Key Features
Style
Plank
Size
3 in x 24 in
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Material
Recycled Glass
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLMAR88COT324A
Zoro #
G322810193
UPC #
199793001087
Country of Origin
Spain
Dimensions
Size
3 in x 24 in
Width
3 in
Length
24 in
Details
Style
Plank
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Material
Recycled Glass
Finish
Matte
Coverage Area
9.68 Sq. ft/ Carton
Color
Sunbaked Terracotta
Shape
Rectangle
Description
Cordera 3x24 in. Sunbaked Terracotta Matte Porcelain Plank Wall and Floor Tile (9.68 sq ft/case, 20-Pack). The Cotto Porcelain Tile brings warmth and natural character to any space. Its soft terracotta tone and subtle stone-like movement create a cozy, sun-baked feel that works beautifully in both rustic and contemporary interiors. The matte finish tones down glare and enhances the tile’s earthy texture, making it a welcoming choice for walls, floors, and accent areas. With its slim 3x24 format, the tile can be installed in linear layouts, vertical stacks, or herringbone designs to add rhythm and dimension to your space. The porcelain body ensures durability and easy maintenance, ideal for busy areas where natural charm meets everyday practicality. This tile is suitable for indoor and outdoor walls, light and high-traffic residential floors, showers, steam rooms, heat-prone areas, and commercial installations, offering flexibility across applications. (Not recommended for swimming pools.) Style Tip: Pair with ivory, sand, or beige tones for a Mediterranean-inspired palette, or contrast with dark wood and black fixtures for a more modern edge.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.