Crema Ocatogon&Thassos Dot 5.17 sq.ft 12.2 in. x12.2 in. Mrbl Mosaic Tile, 5PK
- Mfr # APLVL99S11EC57
- Zoro # G609578105
product price:
$
183.99
/pk of 5, $36.80/ea
Free Shipping & Returns
Key Features
Length
12.2"
Width
12.2"
Thickness
0.37"
Material
Thassos, Crema Marfil
Shape
Multi-shaped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLVL99S11EC57
- Zoro #
- G609578105
- UPC #
- -
- Country of Origin
- China
- Material
- Thassos, Crema Marfil
- Shape
- Multi-shaped
- Color
- White; Beige
- Tile Use
- bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
- Finish
- Polished
- Application
- Indoor/Outdoor
Dimensions
- Length
- 12.2"
- Width
- 12.2"
- Thickness
- 0.37"
Description
- •Weight and Dimension: Mosaic sheet - 12.2-in W x 12.2-in L, Thickness - 0.37-in, Sq ft per sheet -1.03, Sheets per box - 5, Sq ft per box - 5.17
- •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- •Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
- •Attached to a mesh backing for easy installation
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.