Dark Gray 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK

  • Mfr # APLGP8811A

  • Zoro # G611320297


product price:  $159.99
/pk 10, $16.00/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.6 in
Thickness
0.31 in
Color
Dark Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLGP8811A
Zoro #
G611320297
UPC #
840175527045
Country of Origin
China

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.31 in

Details

Color
Dark Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
Material
Glass
Shape
Pencil
Finish
Glossy
Coverage Area
0.5 sq. ft

Description

This sleek glass pencil trim is a stylish way to provide your tile edges with a clean finish and streamlined look. When finished with a tile trim, tiles are far less likely to chip or break therefore the installation can lots longer. Utilized at the top of a shower wall, vanity surround or kitchen backsplash, our brown pencil tile gives a smooth transition where glass tiles transition to a wall or cabinet. This pencil tile trim can be a frame to highlight statement tiles - let it stand out as a decorative piece around a white glass niche, or blend into matching brown glass tiles on a backsplash. Whether youre tiling a kitchen backsplash, fireplace surround or a half bathroom wall, our gray glass pencil liner is an important touch to complete a moderm tile job with professionalism.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products