Dark Gray 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK

  • Mfr # APLSRA88P15A

  • Zoro # G111320018


product price:  $153.99
/pk 10, $15.40/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.6 in
Thickness
0.31 in
Color
Dark Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLSRA88P15A
Zoro #
G111320018
UPC #
840175529254
Country of Origin
China

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.31 in

Details

Color
Dark Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
Material
Glass
Shape
Pencil
Finish
Glossy
Coverage Area
0.5 sq. ft

Description

Edging your tiles with a glass pencil liner is a modern way to finish off a tiling project! Giving off the impression of a high-end and well-thought renovation, this glass pencil tile complements modern installation with beautiful detail. Enhance a modern kitchen backsplash, glass shower wall and contemporary tiled fireplace by covering the exposed edges with this stylish glass liner. With its unique gray and brown palette, its the perfect accent to add color to your minimalist or colorless space. A few rows of it will do wonders to enhance a shower wall that needs a touch of color! Use this elegant pencil tile in areas where white glass tiles meet a wall, or transition to another tile. Double the impact of a tiled area - highlight a design feature such as a stove backsplash or niche by framing with this modern pencil tile trim.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.