Dark Gray 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK

  • Mfr # T88097-15A

  • Zoro # G811320226


product price:  $129.99
/pk 10, $13.00/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.6 in
Thickness
0.31 in
Color
Dark Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T88097-15A
Zoro #
G811320226
UPC #
840175525102
Country of Origin
China

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.31 in

Details

Color
Dark Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Material
Glass
Shape
Pencil
Finish
Polished
Coverage Area
0.5 sq. ft

Description

Featuring a striking glossy finish, this gray glass pencil tile is a contemporary touch to any tiling project. Its flat surface is simple and understated - perfect sleek addition to kitchen backsplashes, bathrooms, showers and fireplace facades. Finishing your tiles with a pencil tile rather than leaving with a raw edge will eliminate sharp angles and unfinished edges on your floors or walls. Make the transition from one glass tile to another, frame a statement mosaic tile design, or provide a smooth transition between your tiles and walls. Placing a row of pencil tiles around the perimeter of your backsplash design will yield a more finished look, while protecting hazardous edges of your tiles. Pair with glass tiles for a modern combination, or put it next to stone tiles to put a contemporary spin on a classic tile installation!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products