Dark Gray 0.6 in x 12 in Glass Matte Pencil Liner Tile Trim 0.5 sqft/case, 10PK

  • Mfr # T88097M-15A

  • Zoro # G711320210


product price:  $129.99
/pk 10, $13.00/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.6 in
Thickness
0.31 in
Color
Dark Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T88097M-15A
Zoro #
G711320210
UPC #
840175525218
Country of Origin
China

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.31 in

Details

Color
Dark Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Material
Glass
Shape
Pencil
Finish
Matte, Glossy
Coverage Area
0.5 sq. ft

Description

Are you looking for a quick touch to enhance your tile design? If your answer is yes, youre in the right place! Perfect to break up a wall of plain tiles and add interest, or frame a statement tile design, a glass liner can help finish off your job like a pro. Its dark cobblestone color creates an additional design feature on a neutral tile backsplash while the matte finish offers an ultra-modern appeal. Great for hiding the cut edges on the sides of a backsplash or tiled wall, this pencil liner is the ticket to completing a professional project! Add the ultimate finishing touch to your shower pan, vanity backsplash, kitchen wall or fireplace facade with this pencil tile that protects exposed edges from cracks or moisture. This glass trim is impervious - it provides a waterproof seal around the edges which is perfect for wet and high-moisture areas.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.