Shop APOLLO TILE
See all product information
Create Account
Desert White Basket Weave 4.13 sq.ft 10.9 in. x10.9 in. Marble Mosaic Tile, 5PK
- Mfr # APLSAH99B37EC90
- Zoro # G909578126
product price:
$
183.99
/pk of 5, $36.80/ea
Free Shipping & Returns
Key Features
Length
10.9"
Width
10.9"
Thickness
0.37"
Material
Stone
Shape
Basket weave
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLSAH99B37EC90
- Zoro #
- G909578126
- UPC #
- -
- Country of Origin
- China
- Material
- Stone
- Shape
- Basket weave
- Color
- Gray
- Tile Use
- backsplash, shower, bathroom, patios, garage floor
- Finish
- Polished
- Application
- Indoor/Outdoor
Dimensions
- Length
- 10.9"
- Width
- 10.9"
- Thickness
- 0.37"
Description
- •Ready to upgrade your home? Look no further than Apollo Tile’s 10 x 10 Gray Polished Natural Stone tile. Perfect for shower walls, kitchen backsplashes, fireplaces and more! Call us at +1 415 316 0898 for more information.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.