
Dune 12 in. x 12 in. Glossy Cerulean Blue Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
Mfr # APLSA88BL507A
Zoro # G411637885
product price:Â $220.99
/pk 20, $11.05/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APLSA88BL507A
Zoro #
G411637885
UPC #
840175583164
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
This blue mosaic tile is so bright and refreshing, and instantly makes us think of a tropical island getaway. If you love spending your days on the beach, this blue tile can bring that seaside beauty into your home. Perfect to give your interiors a touch of bold color while creating a calming, elegant atmosphere to look at - this blue glass tile is a winner for indoor and outdoor installations where you want to go bold. Our blue glass mosaic is approved for indoor and outdoor installations for your homes and commercial projects - great for a coastal-themed kitchen, modern bathroom walls, or commercial designs where you'd like to create a blue decor for a welcoming atmosphere for the guests. Suitable for submerged areas, this tile can also be your next tile for a spa, steam room, jacuzzi or pool installation. Match it with plenty of pristine white accents for a classic white and blue scheme, or pair with golden accents for a totally glam look in your interiors..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.