Skosh 11.6 in. x 11.6 in. Glossy Cobalt Blue Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88BL563A
- Zoro # G211637399
Key Features
Specifications
Details
- MFR #
- APLNB88BL563A
- Zoro #
- G211637399
- UPC #
- 840175582396
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
Soothing and serene like the cool Mediterranean waters, our bright blue glass tile is a beautiful decor choice for your home or business. This aqua color is a trendy choice for modern bathrooms and coastal-inspired interiors that will remain in style. It can pair beautifully with other shades including crisp whites, sandy beiges, corals, as well as browns and beige tones. Interested in developing a calm environment around your bathroom? Taking a shower while looking at the serene shades of blue will bring calming vibes to your morning routine. Consider a blue glass tile backsplash around the vanity for a modern coastal-inspiring bath, mood-boosting kitchen, or relaxing living room environment. The durable glass surface is easy to clean and maintain as it does not absorb any stains or chemicals. Integrate turquoise tile into your backyard as your pool tile to create your own luxury escape! .
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.