
Dune 12 in. x 12 in. Glossy Cotton White Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
Mfr # APLSA88WH104A
Zoro # G211637894
product price:Â $205.99
/pk 20, $10.30/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APLSA88WH104A
Zoro #
G211637894
UPC #
840175583430
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
White
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
Clean and serene. White tile gives any home or commercial space a relaxing and welcoming appearance. From your walls to your flooring, designing with white glass tiles is certainly a great way to make your space look bigger and make an impression. The beauty of white tile is in its versatility - it can fit from an ultra-modern bathroom with sleek surfaces to a traditional and classical kitchen with wooden cabinets. Many homeowners love white glass tiles in the kitchen because it feels clean and classic. What's more, the glass surface does not hold any stains meaning you don't have to worry about splashing your pasta sauce while cooking. Whether you pair with stainless steel appliances or with shiny chrome fixtures, white glass tile works great next to metals as they reflect the crispness of white. Perfect for even the busiest home or commercial setting, this glass tile makes it possible to achieve a clean and neat look without worrying about maintenance and upkeep.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.