Venecia Adriatic 1-in. x 3-in. 3D Framed Diamond Glossy Porcelain Wall Mosaic Tile, 10PK
- Mfr # ANDVEN1429
- Zoro # G716491069
Key Features
Specifications
Details
- MFR #
- ANDVEN1429
- Zoro #
- G716491069
- UPC #
- -
- Country of Origin
- Thailand
- Color
- Padua
- Tile Use
- Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Wall
- Material
- Porcelain
- Shape
- Diamond
- Finish
- Glossy
- Coverage Area
- 0.75 sq. ft.
Dimensions
- Length
- 3 in
- Width
- 10-1/8 in
- Thickness
- Varies
Description
Let your walls pop-literally. The Venecia collection's raised diamond pattern creates an irresistible 3D effect that catches light and attention in equal measure. Available in seven sophisticated shades, these porcelain mosaics transform ordinary surfaces into extraordinary statements. Go ahead, install them everywhere. Pool surround? They'll sparkle like sun-kissed water. Shower walls? Instant spa vibes. Fireplace? Now we're talking drama the good kind. Crafted to brave whatever life throws their way-frost, heat, UV rays-these little diamonds are forever.
- Let your walls popliterally. The Venecia collection's raised diamond pattern creates an irresistible 3D effect that catches light and attention in equal measure. Available in seven sophisticated shades, these porcelain mosaics transform ordinary surfaces into extraordinary statements. Go ahead, install them everywhere. Pool surround? They'll sparkle like sun-kissed water. Shower walls? Instant spa vibes. Fireplace? Now we're talking drama (the good kind). Crafted to brave whatever life throws their wayfrost, heat, UV raysthese little diamonds are forever.
- With seven sophisticated shades, Venecia allows for effortless customization, enhancing any space from pools to fireplaces, backsplashes to shower walls.
- Resistant to frost, heat, and UV rays, these Venecia maintains its beauty in any environment, ensuring long-lasting appeal.
- The raised diamond pattern reflects light beautifully, transforming ordinary walls into striking focal points.
- Tile size: 10-1/8 x 10-5/8". Individual Tile Size: 1.75" x 3" diamond. Rows Per Sheet: 5. Tiles Per Sheet: 30. Finish: Glossy. Thickness: Varies. Mesh Mounted: Yes
- Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.