Dune 12 in. x 12 in. Glossy Cream Beige Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # APLSA88BG303A
- Zoro # G411637410
Key Features
Specifications
Product Information
- MFR #
- APLSA88BG303A
- Zoro #
- G411637410
- UPC #
- 840175583089
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Details
- Color
- Beige
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Description
This light yellow tile is a brilliant decor choice in many ways: it’s associated with sunshine and can warm up any space with its inviting yellow shade. Decorating with yellow tiles in your home is all about giving your space extra comfort and joy. Rocking this lovely mosaic tile in your space will warm and cozy it up - be it a cold bathroom decor that needs a pop of warm color, or neutral kitchen backsplash where you’d like to add a lively feel. This yellow mosaic tile can pair well with neutrals as well as dark and bold shades, anything from black and white to bold blues and greens. It’s a light-reflecting design choice for small bathrooms where you want a wall covering that is bright, durable and easy to clean. The iridescent glass will visually expand the space, which makes it an ideal choice for tiny showers, powder rooms and kitchens. Whether it’s a contemporary room with all neutrals, or classic scheme with brown and wooden accents, there’s always room for a sunny yellow tile wall to bring a cheerful ambiance to your space indoor and outdoor.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.