
Dune 12 in. x 12 in. Glossy Dodger Blue Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK (Discontinued)
- Mfr # APLSA88BL504A
- Zoro # G111637888
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLSA88BL504A
Zoro #
G111637888
UPC #
840175583133
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
A summer-inspired blue glass tile is all you need to give your space a bright colored modern flair. This blue mosaic will not only add a pop of color to your rooms, but also help create an airy feel thanks to its highly reflective glossy surface. Be it a backsplash tile for your contemporary bath or modern coastal kitchen, it will help make a calm feel you will enjoy at home. Even if you're home is thousands of miles from the beach, this blue tile makes it possible to recreate a summer getaway right at home. This blue glass tile can be your next pool tile for designing a relaxing oasis you will enjoy every day. Slip and water resistant as well as durable against chemicals and heat, this blue mosaic is sure to draw attention to any indoor or outdoor design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.