
Dune 12 in. x 12 in. Glossy Fire Orange Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 10PK (Discontinued)
- Mfr # APLSA88OR803A
- Zoro # G011637735
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLSA88OR803A
Zoro #
G011637735
UPC #
840175583331
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Orange
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
Whether you're designing your home or a commercial space, the sunset color of this orange tile will make a bold statement. Looking for a pop of color to enliven a minimalistic style setting? Accentuate your white shower with an orange accent border, or create a stove backsplash design in your kitchen that brings life to an otherwise neutral space. Orange tile is a powerful decorating element that can bring together cheerfulness and drama all in one package. Create a lively scheme in your bathroom with a splash of orange - be it your next vanity backsplash or shower niche. This tangerine color is your ticket to a happy color scheme in your home that will create an ambiance you'd love to spend more time in. Finally, you'll enjoy all the benefits of glass that makes cleaning and maintenance so much easier as the impervious glass surface does not hold any stains, water or moisture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.