This item is Discontinued.

Apollo Tile Dune 12 in. x 12 in. Glossy Ice Green Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK APLSA88GN401A

This item is Discontinued.

Apollo Tile

Dune 12 in. x 12 in. Glossy Ice Green Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK (Discontinued)

Mfr # APLSA88GN401A
Zoro # G411637755
UPC # 840175583225
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLSA88GN401A
Zoro #
G411637755
UPC #
840175583225
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in

Details

Color
Green
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20

Description

With deep blue tones reminiscent of a tropical island, this turquoise glass tile creates a vivid visual in any space. Cut from tiny glass squares with a polished finish, every piece of tile will presente a unique shine and reflection. The iridescent of bright blue glass will create a dynamic and artisanal appeal in any interior or exterior setting. Suitable for a variety of residential and commercial installations as well as submerged areas, this rich hue will bring your home a precious jewel appeal. This glass tile can give a lifeless bathroom a pop of color, or exude a modern elegance in an otherwise neutral kitchen. A perfect compliment to white and gray tones, this mosaic displays an aesthetic that is calm and unique. Be it your next pool tile or slip-resistant floor on your decks to give your backyard a tropical oasis feeling..


  • •Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.