Dune 12 in. x 12 in. Glossy Maximum Blue Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # APLSA88BL509A
- Zoro # G711637905
Key Features
Specifications
Details
- MFR #
- APLSA88BL509A
- Zoro #
- G711637905
- UPC #
- 840175583188
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
This baby blue glass mosaic tile has a refreshingly modern vibe, don't you think? We like the way it represents calm and purity with its soft palette, while taking your design to a more modern direction thanks to its reflective surface. It’s congruent with a classic look due to its grid pattern, but adds a ton of fresh feel as well! An installation of blue mosaic tiles on a kitchen backsplash or shower floor will instantly add a pop of color to a room that’s heavy on neutrals and need personality. Whether you consider it as your statement wall or small decorative tile, this light blue tile helps to transform your space with an ultracool, water-inspired aesthetic! As an added bonus, grout lines found in the intricate square pattern provides added traction in wet areas, making this mosaic tile perfect for the floors of a shower, bathroom, steam room or swimming pool.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.