Dune 12 in. x 12 in. Glossy Neon Aqua Green Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # APLSA88GN402A
- Zoro # G611637609
Key Features
Specifications
Details
- MFR #
- APLSA88GN402A
- Zoro #
- G611637609
- UPC #
- 840175583232
- Country of Origin
- China
- Color
- Green
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Inspired by the beautiful beaches of Florida, this bright blue glass tile is vibrant, colorful, and modern. It’s the perfect tiling option for your upcoming shower or pool projects where you can evoke the memories of days spent driving up and down the beach. This mosaic is geared towards those looking for a fun pop of color to liven up their neutral space, while also adding a touch of shine to make your space feel brighter. Add vivid bursts of color to your white bathroom using this mosaic as an accent border or vanity surround. Available in a highly reflective glass finish, this mosaic is stain and water resistant that make it an ideal choice for areas that are subject to spills and splatters. Interested in decorating your outdoors with blue tiles? The lively color and iridescence of turquoise glass tile will create a dynamic backdrop on your decks and inside the swimming pools. Enhance an artisanal visual in your home or business setting with a coastal-inspired look using this blue tile for your next tiling project! .
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.