Faenza 8x8 White Black Porcelain Square Motif Wall and Floor Tile (6.46 sq ft/case), 15PK
Mfr # APLCEL88BLKCOM
Zoro # G121722239
product price: $77.99
/pk 15, $5.20/ea
Free Shipping & Returns
Key Features
Color
Black, White
Thickness
8.64 mm
Finish
Matte
Coverage Area
6.46 sq. ft
Shape
Square Motif
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLCEL88BLKCOM
Zoro #
G121722239
UPC #
198219535472
Country of Origin
Spain
Dimensions
Thickness
8.64 mm
Width
7.87 in
Length
7.87 in
Details
Color
Black, White
Finish
Matte
Coverage Area
6.46 sq. ft
Shape
Square Motif
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Material
Porcelain
Description
Designed to anchor the room with intention and edge, this 8x8in matte porcelain tile features a bold charcoal black compass rose set against an aged white backdrop with distressed edging. Its sharp starburst design evokes old-world navigation motifs, yet feels right at home in modern rustic, coastal, or transitional interiors. Use it as a single statement piece or repeat it to form a medallion on floors, shower walls, entryways, or fireplace surrounds. The hand-worn texture and artisanal details mimic vintage cement tile, but with the durability, slip resistance, and easy upkeep of high-performance porcelain. It’s a favorite among designers looking to bring storytelling, geometry, and soul into even the most minimal spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.