Faenza 8x8 White Pink Porcelain Square Motif Wall and Floor Tile (6.46 sq ft/case), 15PK
Mfr # APLCEL88PNKCOM
Zoro # G321722282
original price:Â $77.99 , new price: $66.29 , 15 percent off
new price:Â $66.29
/pk 15, $4.42/eaKey Features
Shape
Square Motif
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Thickness
8.64 mm
Coverage Area
6.46 sq. ft
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLCEL88PNKCOM
Zoro #
G321722282
UPC #
198219535533
Country of Origin
Spain
Dimensions
Thickness
8.64 mm
Length
7.87 in
Width
7.87 in
Details
Shape
Square Motif
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Coverage Area
6.46 sq. ft
Finish
Matte
Color
Pink, White
Material
Porcelain
Description
Soft yet graphic, this 8x8in matte porcelain tile features a repeating blush rose compass star design set against a gently aged white backdrop. Its delicate pink tone brings warmth and whimsy to the geometric layout, making it ideal for powder rooms, cafe-style kitchens, vanity walls, or boutique-inspired floors. Pressed edges and subtle surface irregularities enhance the artisan-crafted feel, while the porcelain body ensures lasting durability, slip resistance, and low maintenance. Whether used as a patterned floor or accent wall, this tile balances charm and structure - perfect for romantic interiors, feminine modern designs, and creative spaces that lean into both softness and style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.