Festa 1.7 in. x 9.6 in. Glossy Black Ceramic Picket Wall and Floor Tile 2.37 sq. ft./case, 23PK
- Mfr # PCD88GRTGLA
- Zoro # G311637619
Key Features
Specifications
Details
- MFR #
- PCD88GRTGLA
- Zoro #
- G311637619
- UPC #
- 840175541584
- Country of Origin
- China
- Color
- Black
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Material
- Ceramic
- Shape
- Picket
- Finish
- Glossy
- Application
- Indoor/Outdoor
- Coverage Area
- 2.37
Dimensions
- Length
- 9.6 in
- Width
- 1.7 in
- Thickness
- 0.31 in
- Size
- 1.7 in x 9.6 in
Description
Using this black picket tile is one of the best ways to make a statement in your interior design! Fun in shape and dramatic in color, it creates a strong focal point in any residential or commercial area. Jazz up your home with a black tile kitchen backsplash, shower surround or accent wall in indoor projects. Bring an elegant sophisticated look with this glossy black ceramic tile in the bathroom that is great for walls as well as light traffic floors. The glossy finish gives this black tile a pearlescent touch that catches the light beautifully. Turn your shower into a luxurious atmosphere with the royal look of black tiles. This ceramic tile is perfect for moisture-prone locations and can be applied to shower floors, steam showers, and shower walls thanks to its impervious finish. If you are afraid of making the space dark and gloomy, this picket tile makes your design look fun, attractive and interesting! .
- Dimension: Tile: 1.7 x 9.6", Thickness: 7.94 mm, Sq ft per sheet: 0.1, Sheets per box: 23, Sq ft per box: 2.37
- Ceramic material with Glossy finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.