Festa 1.7 in. x 9.6 in. Glossy Blue Ceramic Picket Wall and Floor Tile 2.37 sq. ft./case, 23PK

  • Mfr # APLPCD88NVGL

  • Zoro # G311637435


product price:  $40.45
/pk 23, $1.76/ea

Key Features

Length
9.6 in
Width
1.7 in
Thickness
0.31 in
Color
Teal Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLPCD88NVGL
Zoro #
G311637435
UPC #
840175541607
Country of Origin
China

Dimensions

Length
9.6 in
Width
1.7 in
Thickness
0.31 in
Size
1.7 in x 9.6 in

Details

Color
Teal Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Picket
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
2.37

Description

This glossy navy tile design inspires so much creativity and whimsy in interior design projects. We love this ceramic picket tile for its ability to make rooms feel unique and sophisticated. One of our favorite ways to add color and contrast to a bathroom, this navy blue tile creates an elegant and eye-catching aesthetic as a backsplash, statement wall or even decorative niche. This picket tile can be a perfect backdrop for your vanity surround as its impervious to water and stains. If you love deep color palettes but are also looking for a more playful, personalized state-try this fun picket tile for a backsplash. This calming hue is powerful on an accent wall that goes from floor to the ceiling. It pairs perfectly with shiny accents and works well with gold hardware, stone, and white countertops in kitchens. The sleek, contemporary pattern of picket tile feels oh so elegant, yet eye-catching enough to set your interior designs apart..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.