
Festa 1.7 in. x 9.6 in. Glossy Green Ceramic Picket Wall and Floor Tile 2.37 sq. ft./case, 23PK
Mfr # PCD88RSTAQA
Zoro # G711637738
product price:Â $36.39
/pk 23, $1.58/eaKey Features
Length
9.6 in
Width
1.7 in
Thickness
0.31 in
Color
Moss Green
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PCD88RSTAQA
Zoro #
G711637738
UPC #
840175541645
Country of Origin
China
Dimensions
Length
9.6 in
Width
1.7 in
Thickness
0.31 in
Size
1.7 in x 9.6 in
Details
Color
Moss Green
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Picket
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
2.37
Description
Interested in adding a slight variation to the picket tile pattern? Check out this ceramic picket tile with a unique rustic finish. Combining the rustic farmhouse elegance with a fun geometric shape that resembles a picket fence, this tile truly elevates any room it's in. Create a one-of-a-kind aesthetic on your walls, backsplashes or floors for an interior design that looks like no other. The bold geometric format of this picket tile adds visual interest to any room. It looks great as floor tile, shower tile, or kitchen backsplash or statement wall, but this picket tile doesn't just look fun. It's also a fashionable way to add rustic beauty to your kitchens or bathrooms. Use this picket tile anywhere since it's water-resistant and easy to clean. These tiles are a perfect choice for areas with high moisture such as kitchens, bathrooms and even showers. Wherever you choose to install them, these ceramic tiles have the aesthetic appeal and ease of use you're looking for.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.