Festa 1.7 in. x 9.6 in. Glossy White Ceramic Picket Wall and Floor Tile 2.37 sq. ft./case, 23PK

  • Mfr # APLPCD88WTGL

  • Zoro # G011637384


product price: $40.45
/pk 23, $1.76/ea

Key Features

Length
9.6 in
Width
1.7 in
Thickness
0.31 in
Color
Cotton White
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLPCD88WTGL
Zoro #
G011637384
UPC #
840175541676
Country of Origin
China

Dimensions

Length
9.6 in
Width
1.7 in
Thickness
0.31 in
Size
1.7 in x 9.6 in

Details

Color
Cotton White
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Picket
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
2.37

Description

While white tile is a classic choice for a timeless home, sometimes a fresh twist can reinvigorate the entire design. This tile is the perfect example to this - a tasteful update on the classic subway format with an elongated format. The handmade-look showcases subtle irregularities to form the appearance of artisan crafted tile. This picket tile is the perfect choice for adding a bit of visual interest to a contemporary setting. Use it as a patterned kitchen backsplash tile that exudes character or go for a bolder statement wall that extends to to the ceiling for maximized impact. The slight imperfections are perfect to add warmth to otherwise cold bathroom space when used as a vanity backsplash or shower tile. Create a welcoming ambiance in your home with a vertical installation that emphasizes height in the room - great option for tiny kitchens, entryways or living rooms. Trendy yet always in style, picket tiles lend an elegant appeal to any interior design you may have in mind..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.