Festa 1.7 in. x 9.6 in. Matte Black Ceramic Picket Wall and Floor Tile 2.37 sq. ft./case, 23PK

  • Mfr # APLPCD88GRTM

  • Zoro # G011637698


product price:  $40.45
/pk 23, $1.76/ea

Key Features

Length
9.6 in
Width
1.7 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
1.7 in x 9.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLPCD88GRTM
Zoro #
G011637698
UPC #
840175541591
Country of Origin
China

Dimensions

Length
9.6 in
Width
1.7 in
Thickness
0.31 in
Size
1.7 in x 9.6 in

Details

Color
Black
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Picket
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
2.37

Description

Whether you want to update a kitchen backsplash or cover the entire shower with black palette, this matte ceramic tile will always be a great choice. It delivers a captivating geometric appeal that looks like a picket fence, bringing any interior design to a new level. Admirers of geometric patterns like this elongated ceramic tile design thanks to its sleek and contemporary appeal. We love the way this patterned tile envelops the space with a dramatic black color yet brings a fun movement with its sleek geometric visual. This ceramic tile is an excellent choice for accent walls as well as tile flooring in low traffic areas. Vertical installations create optical illusion and help maximize the feeling of height in a room - a great bonus for tiny showers, bathrooms, hallways and powder rooms. Add a charming masculine detail to your space with a black accent wall or use it as an accent tile combined with other picket tiles to create your own unique layout.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.