Festa 1.7 in. x 9.6 in. Matte Blue Ceramic Picket Wall and Floor Tile 2.37 sq. ft./case, 23PK

  • Mfr # APLPCD88NVMA

  • Zoro # G911637453


product price:  $40.45
/pk 23, $1.76/ea

Key Features

Length
9.6 in
Width
1.7 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
1.7 in x 9.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLPCD88NVMA
Zoro #
G911637453
UPC #
840175541614
Country of Origin
China

Dimensions

Length
9.6 in
Width
1.7 in
Thickness
0.31 in
Size
1.7 in x 9.6 in

Details

Color
Teal Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Picket
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
2.37

Description

This matte navy blue picket tile is proof that a pop of color can make all the difference in interior design. With a deep blue color that makes the space feel serene and comfortable, this matte tile gives any room a touch of whimsy. Thanks to its elongated geometric format, this tile also creates a playful vibe in the room when used as a backsplash, accent wall or flooring tile. In a room that's so focused on simplicity, a bold blue tile design will quickly become your favorite element. Paired with white countertops and shiny hardware, a navy picket tile backsplash will instantly make your interiors look truly spectacular. What's most appealing about this navy tile is the matte finish that has a satin-like feel. Anywhere you install, the tiles carry a contemporary feel that captures your attention. As an added bonus, ceramic finish makes cleaning a breeze as the surface does not absorb water or stains.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.