Festa 1.7 in. x 9.6 in. Matte Green Ceramic Picket Wall and Floor Tile 2.37 sq. ft./case, 23PK

  • Mfr # APLPCD88AQMA

  • Zoro # G811637669


product price:  $40.45
/pk 23, $1.76/ea

Key Features

Length
9.6 in
Width
1.7 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
1.7 in x 9.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLPCD88AQMA
Zoro #
G811637669
UPC #
840175541577
Country of Origin
China

Dimensions

Length
9.6 in
Width
1.7 in
Thickness
0.31 in
Size
1.7 in x 9.6 in

Details

Color
Pistachio Green
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Picket
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
2.37

Description

Looking for a unique, stylish way to incorporate color into your spaces? This matte blue ceramic tile brings any interior to life with its innovative picket-like pattern.. Whether you're dreaming up the perfect accent wall, refreshing a tired kitchen backsplash or giving your shower walls an instant makeover, these ceramic picket tiles are a stylish addition to any home. Designed with the highest quality ceramic finish, these elongated hexagon tiles are perfect for design projects looking for a contemporary flair. Create a unique accent wall design using this sleek geometric tile in a creative chevron layout in the kitchen, or update your living room with a vertical tile installation. Perfect for bringing the calming beauty of blue into our interiors, thai picket tile has a charming matte finish suitable for indoor wall areas. Dress up bathrooms, laundry rooms, accent walls and steam rooms with an innovative tile that will take your home design to a whole new level..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products