Festa 1.7 in. x 9.6 in. Matte White Ceramic Picket Wall and Floor Tile 2.37 sq. ft./case, 23PK

  • Mfr # APLPCD88PRLM

  • Zoro # G011637353


product price:  $40.45
/pk 23, $1.76/ea

Key Features

Length
9.6 in
Width
1.7 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
1.7 in x 9.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLPCD88PRLM
Zoro #
G011637353
UPC #
840175541638
Country of Origin
China

Dimensions

Length
9.6 in
Width
1.7 in
Thickness
0.31 in
Size
1.7 in x 9.6 in

Details

Color
Pearl White
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Picket
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
2.37

Description

Looking to freshen up your interior design? This white picket tile may be the answer. It's contemporary yet classic, trendy yet timeless. Named for its resemblance to the picket fence, this tile is often seen as a fresh take on classic subway tile, or a new variation of hexagon tiles. Are you looking to achieve a one-of-a-kind interior design look? Draw attention to your space with a picket tile installation as an accent wall or backsplash. Reminiscent of traditional subway tile, horizontal picket tiles can look both fresh and classic. Approved for interior walls in both homes and commercial spaces, this matte tile looks fantastic on shower walls, vanity backsplashes, and feature walls. A vertical grid is always an excellent choice too, if you want to make a room look taller than it is. With a plenty of personality, this geometric shape looks contemporary, dynamic, and fun. Add a pop of upbeat personality to any room with matte picket tiles that - the result is sure to attract attention..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products