Festa 1.7 in. x 9.6 in. Matte White Ceramic Picket Wall and Floor Tile 2.37 sq. ft./case, 23PK

  • Mfr # APLPCD88WTMA

  • Zoro # G511637389


product price:  $40.45
/pk 23, $1.76/ea

Key Features

Length
9.6 in
Width
1.7 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
1.7 in x 9.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLPCD88WTMA
Zoro #
G511637389
UPC #
840175541683
Country of Origin
China

Dimensions

Length
9.6 in
Width
1.7 in
Thickness
0.31 in
Size
1.7 in x 9.6 in

Details

Color
Cotton White
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Picket
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
2.37

Description

For a unique backsplash that you can both see and feel, this white ceramic tile should be your go-to. Slightly wavy texture and unique picket shape allow for adding visual interest to your kitchens, bathrooms and living rooms. Looking for greater impact in your space? Continuing your backsplash to the ceiling in a vertical installation can create a sleek look that also makes small bathrooms appear larger. A full-height backsplash behind the stove can also capture the eyes for a full-impact effect in the kitchen. Ceramic tiles are extremely hygienic and durable resulting in a low-maintenance kitchen and bathroom backsplash solution. Offering your bathroom, shower or other living areas much needed protection against water damage, food splatters, and bacteria growth, these picket tiles will turn your design dreams into a reality..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.