Fossil Gray 12x24 Wooden Grey Marble Polished Floor and Wall Tile 10 sqft/case, 5PK

  • Mfr # APLFGR881224PA

  • Zoro # G311320009


product price:  $209.99
/pk 5, $42.00/ea
Free Shipping & Returns

Key Features

Length
24 in
Width
12 in
Thickness
0.37 in
Material
Marble
Shape
Field Tile
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLFGR881224PA
Zoro #
G311320009
UPC #
840175526079
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Thickness
0.37 in

Details

Material
Marble
Shape
Field Tile
Color
Fossil Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
10 sq. ft

Description

12x14 Wooden Grey marble field tiles bring opulence to any room with timeless luxury in mind. Its larger scale enhances the beautiful veining pattern and the natural color variation found in the authentic stone that make each tile unique. These 12x24 large format marble tiles cover a bigger surface area per tile which results in fewer grout joints on the floor and walls compared to smaller sized tiles. It’s a great pick when you have plenty of ground to cover and want to achieve a seamless appeal with less visual interruption.Little says stately opulence like a floor-to-ceiling marble accent wall in interior design. Add a luxurious character to your bathroom , living room or entryway with a 12x24 marble accent wall that will seamlessly flow and create visual depth. Elevate the vibe in your home or commercial space with a large format marble tile floor that will lend a sense of history and elegance. This marble tile not only reduces visual interruption by requiring fewer joints but also creates less grout area to clean!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.