
Frost White 12 in x 12 in Ceramic Glossy Wall Mosaic Tile 5 sqft/case, 5PK
Mfr # APLCMC8803A
Zoro # G011320163
product price:Â $286.99
/pk 5, $57.40/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
0.31 in
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLCMC8803A
Zoro #
G011320163
UPC #
840175540204
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
0.31 in
Details
Color
Frost White
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
Material
Ceramic
Shape
Multi-shaped
Finish
Glossy
Application
Indoor
Coverage Area
5 sq. ft
Description
Add an accent to your space with our Blue and White Square Ceramic Mosaic Tile. This superb renovating material is great to enhance kitchens, bathrooms, and other areas of your home. A stunning ceramic mosaic tile adds unique detail to any design. This product can be installed on the shower walls, bathroom walls, and kitchen walls. Incorporate unique design and exotic layout in your space with this polished and upscale ceramic mosaic piece. The square pattern of this tile is laid on the mesh back for an easy and quick installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.