Gold 11.8 in x 11.9 in Glass Glossy Floor and Wall Mosaic Tile 9.75 sqft/case, 10PK
- Mfr # APLAHB8806A
- Zoro # G411319705
Key Features
Specifications
Details
- MFR #
- APLAHB8806A
- Zoro #
- G411319705
- UPC #
- 840175522934
- Country of Origin
- China
- Color
- Gold
- Tile Use
- bathroom walls, light traffic floors, kitchen backsplash, shower walls, and more
- Material
- Glass
- Shape
- Herringbone
- Finish
- Glossy
- Coverage Area
- 9.75 sq. ft
Dimensions
- Length
- 11.9 in
- Width
- 11.8 in
- Thickness
- 0.25 in
Description
Looking for an uplifting accent piece for your home? Brighten things up with a white glass mosaic tile and create a glowing surface on the walls, backsplashes and floors that will playful light tricks throughout the day.This reflective glass tile comes with a lustrous shine that makes your living rooms, kitchens and bathrooms feel airy by allowing light to pass and therefore illuminate more of the room. It’s glossy surface is great to give your space a bigger, brighter, and more welcoming appearance while the delicate herringbone pattern brings a bit more visual interest. These glass mosaic tiles expand the illusion of a poorly lit shower and create flow on the floors with its v-shaped pattern.Whether you want to create bathrooms that look like a tranquil oasis, or design a modern kitchen backsplash that dazzles with shine, this herringbone glass tile is a chic choice. Best of all, its zero water absorption and resistance to stains makes it a low maintenance option for your home, especially for areas that are prone to splashes and splatters.
- Dimension: Individual tile: 0.4- in x0.9- in, Mosaic sheet-11.8- in W x 11.9- in L, Thickness- 0.25- in, Sq ft per sheet- 0.975, sheets per box- 10, Sq ft per box- 9.75
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: bathroom walls, light traffic floors, kitchen backsplash, shower walls, and more
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.