Gray 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK

  • Mfr # APLGP8809A

  • Zoro # G811320325


product price:  $159.99
/pk 10, $16.00/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.6 in
Thickness
0.31 in
Color
Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLGP8809A
Zoro #
G811320325
UPC #
840175527021
Country of Origin
China

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.31 in

Details

Color
Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
Material
Glass
Shape
Pencil
Finish
Glossy
Coverage Area
0.5 sq. ft

Description

When it comes to tiling a wall, you may forget about the outside tile corner trims for your tile work. However, no tiling job is complete without using a trim. Whether youre tiling a kitchen backsplash, shower accent wall or just installing a tiled shower niche, a pencil liner is a trim piece that ensures your design is durable and much more appealing. Easy to cut and install, a glass pencil liner is the easiest way to enhance a glass tile installation and take your design to the next level. Because the beauty is hidden in the details, this glass trim is a critical finishing piece for a design that looks polished, complete and high end. Improve the look of your glass shower design with a row of pencil tiles around the shower head or niche. An elegant glass pencil frame around a particular pattern can add drama and aesthetic value to your space by making your tile stand out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.