Gray 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK
- Mfr # T88092-15A
- Zoro # G611320266
Key Features
Specifications
Details
- MFR #
- T88092-15A
- Zoro #
- G611320266
- UPC #
- 840175525089
- Country of Origin
- China
- Color
- Gray
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
- Material
- Glass
- Shape
- Pencil
- Finish
- Polished
- Coverage Area
- 0.5 sq. ft
Dimensions
- Length
- 12 in
- Width
- 0.6 in
- Thickness
- 0.31 in
Description
Want to complete your tile project ike a pro? Make sure to use a tile trim and eliminate the sharp, unfinished edges of your tiles for a completely finished look. By covering up the exposed edges of a tile install, our flat glass tile trim relaxes the transition where your tiles transition to a wall, cabinet or ceiling. What’s more, it helps you add a high-end look when used as a border or frame for your backsplash or accent wall. The creative use of this gray glass liner can make your tiled area become uniquely appealing. Use it as a frame for tiles in contrasting colors, and it will lift the whole design in no time. Do you want to create interest and individuality with a patterned tile design? Make sure to frame it with a pencil tile so it can stand out. In addition to creating a modern appeal, our glass pencil tile will make your installation much less demanding to clean and maintain.
- Weight and Dimension: Pencil Liner- 0.6-in W x 12-in L, Thickness- 0.31-in, Sq ft per sheet- 0.05, Sheets per box- 10, Sq ft per box- 0.5
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.