
Gray 11 x11 Thassos, Bianco Carrara Marble Polished Floor and Wall Mosaic Tile 4.2 sqft/case, 5PK
Mfr # APLDC88PB2A
Zoro # G111320261
product price:Â $195.99
/pk 5, $39.20/ea
Free Shipping & Returns
Key Features
Length
11 in
Width
11 in
Thickness
0.37 in
Material
Marble
Shape
Multi-shaped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLDC88PB2A
Zoro #
G111320261
UPC #
840175525508
Country of Origin
China
Dimensions
Length
11 in
Width
11 in
Thickness
0.37 in
Details
Material
Marble
Shape
Multi-shaped
Color
White and Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.2 sq. ft
Description
Turn your space into a tranquil retreat with white Thassos, Bianco Carrara marble pebble tiles! With an organic look that recalls the river rocks, this pebble tile is the easiest way to give your space a unique, Zen-like feel. White natural stone feels clean, evokes a sense of calm and brings in texture to make the space more inviting. Create a hotel-like zen bathroom with a beautiful walk-in shower dressed with pebble tiles under your feet. These marble pebble tiles can beautifully accentuate a shower, vanity surround or even turn into a stunning statement wall with ambiance. Natural and unique, the slightly uneven surface of pebble floors has a great massaging effect on the feet which is great for a relaxing feel in spa-like bathrooms. Despite its intricate look, installation of pebble tiles is easy and fast as the mosaic tiles are backed with a mesh sheet. Wherever you choose to install, white marble pebble tile is a great way to add a tranquil vibe without a lot of effort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.