Zoro Homepage

Gray 11.4 in x 39.4 in Ceramic Matte Floor and Wall Tile 6.24 sqft/case, 2PK

  • Mfr # AURIGRIDECIB

  • Zoro # G911319977


product price: $231.99
/pk 2, $116.00/ea
Sold in multiples of 5 for $1,159.95
Free Shipping & Returns

Key Features

Length
39.4 in
Width
11.4 in
Thickness
0.31 in
Color
Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AURIGRIDECIB
Zoro #
G911319977
UPC #
840175529520
Country of Origin
Spain

Dimensions

Length
39.4 in
Width
11.4 in
Thickness
0.31 in
Height
2 in

Details

Color
Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
Material
Ceramic
Shape
Field Tile
Finish
Matte
Application
Indoor
Coverage Area
6.24 sq. ft

Description

Welcome in a layer of texture to your space with a distinctive ceramic tile design. The unique surface of this large ceramic tile will bring visual excitement to any floor or wall design to make the space pop. Its neutral shades can easily fit a variety of modern and contemporary designs while bringing nuance and tactile interest to your accent walls, low traffic floors, kitchen backsplashes, fireplace surrounds or shower walls. Whats more, its expansive size results in fewer grout lines that helps achieve a grand perception in space. With its ability to cover more square footage, stain-resistance and large format size that results in fewer grout lines, this ceramic tile is a practical choice for your residential and commercial settings. Grace your bathroom, kitchen, hallway, living room or business lobby with a slip-resistant textured tile while you enjoy its easy care and low maintenance properties!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.