
Gray 11.6 in x 11.6 in Glass, Resin Glossy, Textured Wall Mosaic Tile 4.67 sqft/case, 5PK
Mfr # APLMOK88017A
Zoro # G411320442
product price:Â $203.99
/pk 5, $40.80/ea
Free Shipping & Returns
Key Features
Length
11.6 in
Width
11.6 in
Thickness
0.31 in
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Material
Glass, Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APLMOK88017A
Zoro #
G411320442
UPC #
840175528431
Country of Origin
China
Dimensions
Length
11.6 in
Width
11.6 in
Thickness
0.31 in
Details
Color
Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Material
Glass, Resin
Shape
Multi-shaped
Finish
Glossy, Textured
Coverage Area
4.67 sq. ft
Description
Your decor is anything but ordinary with this funky glass mosaic tile! Its captivating juxtaposition of texture and pattern makes the tile ideal for a neutral decor scheme with maximum impact. Gear shapes in various sizes and looks ensure that the white tile doesnt look boring.This resin and glass tile is perfect to define a shower niche within a calm space using unusual shape and pattern. Its a punchy design choice for a modern backsplash in the powder room and to give a small space lots of personality. Installed on a mesh sheet, this mosaic tile can be cut into pieces to be used as an accent for the backsplash or flooring design, and create a stunning contrast against plain glass tiles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.